Shop All Web Slings
Lift-All
Web Sling, Type 4, 9 ft L, 3 in W, Polyester, Yellow
Mfr # EE2803DTX9
Zoro # G7228523
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 9 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE2803DTX9
- Zoro # G7228523
- UPC # 697886627737
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 9 ft |
Length | 9 ft. |
Sling Width | 3 in |
Width | 3" |
Eye Length | 11 in |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 2, Sling Length 9 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 8,800 lb, Choker Hitch Capacity 7,040 lb, Basket Hitch Capacity 17,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 6 ft Fiberglass Stepladder, 375 lb Capacity (L7306)
- VESTIL POWERED LIFT TABLE W/MANUAL CAROUSEL 2000# (HST-40-ST)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101130)
- DAYTON Rocker Switch, Includes: UL E81103 (EW-24)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 3 in W, Polyester, Yellow (EE2803DTX6)
- LIFT-ALL Web Sling, Type 4, 16 ft L, 3 in W, Polyester, Yellow (EE2803DTX16)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 3 in W, Polyester, Yellow (EE2803DTX8)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 2 in W, Nylon, Yellow (EE2802NFX5)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 1 in W, Polyester, Yellow (EE1601DFX2)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 1 in W, Polyester, Yellow (EE2601DTX4)
- DAYTON Web Sling, Type 3, 6 ft L, 1 in W, Polyester, Gray (2MJV4)
- Lift-All Slings