Shop All Web Slings
Lift-All
Web Sling, Type 4, 8 ft L, 4 in W, Polyester, Yellow
Mfr # EE1804DTX8
Zoro # G6535907
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 8 ft
- Material Polyester
- Color Yellow
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # EE1804DTX8
- Zoro # G6535907
- UPC # 697886265144
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Length | 8 ft. |
Sling Width | 4 in |
Eye Length | 12 in |
Width | 4" |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 1, Sling Length 8 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Conveyor Belt, Blue Nitrile, 100 Ft x 6 In (28001025)
- COFFING HOISTS Transformer, 40 Vapri 230/460V, Sec 24V (821J432)
- GLOBAL INDUSTRIAL Low Profile Pallet Jack Scale Truck, 27 x 48, 5000 Lb. Capacity (241414)
- PARKER Buna N O-Ring, Vitrile (N92151)
- LIFT-ALL Web Sling, Type 4, 14 ft L, 2 in W, Polyester, Yellow (EE1802DTX14)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 1 in W, Polyester, Yellow (EN1601DX10)
- LIFT-ALL Web Sling, Type 3, 13 ft L, 6 in W, Polyester, Silver (EE1806TFX13)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 1 in W, Polyester, Yellow (EE2801DTX10)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 1 in W, Polyester, Yellow (EE1601DFX10)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 3 in W, Polyester, Yellow (EE2803DTX20)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Yellow/Black (EET1-902CE-8)
- Lift-All Slings