Shop All Web Slings
Lift-All
Web Sling, Type 4, 8 ft L, 4 in W, Polyester, Silver
Mfr # EE2804TTX8
Zoro # G7158611
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 8 ft
- Material Tuff-Edge
- Number of Sling Legs 1
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE2804TTX8
- Zoro # G7158611
- UPC # 697886112844
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Length | 8 ft. |
Sling Width | 4 in |
Eye Length | 12 in |
Width | 4" |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 2, Sling Length 8 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 11,500 lb, Choker Hitch Capacity 9,200 lb, Basket Hitch Capacity 23,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT 12 ga. Steel Bin Cart 1200 lb. Capacity, W x 34"H (BC-2436-TL)
- COFFING HOISTS Coffing Capacitor (JL8107)
- LOOS Eye End Fitting, 316 S.S, Size 3/32 (668-3X)
- DAYTON Equipment Roller Kit, Swivel, 88,000 lb. Cap (2MPR2)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 4 in W, Polyester, Silver (EE2804TTX12)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 4 in W, Polyester, Silver (EE2804TTX6)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 4 in W, Polyester, Silver (EE2804TTX20)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 2 in W, Polyester, Silver (EN1802TX10)
- LIFT-ALL Web Sling, Type 3, 24 ft L, 3 in W, Nylon, Yellow (EE1803NFX24)
- LIFT-ALL Web Sling, Type U, 4 ft L, 3 in W, Polyester, Silver (UU2803TX4)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 2 in W, Polyester, Yellow (EE1802DTX8)
- Lift-All Slings