Shop All Web Slings
Lift-All
Web Sling, Type 4, 8 ft L, 4 in W, Polyester, Silver
Mfr # EE1804TTX8
Zoro # G6524682
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 8 ft
- Material Tuff-Edge
- Number of Sling Legs 1
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE1804TTX8
- Zoro # G6524682
- UPC # 697886100100
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Length | 8 ft. |
Sling Width | 4 in |
Eye Length | 12 in |
Width | 4" |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 1, Sling Length 8 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/8" Anchor Shackle, Screw Pin, Hot Galvanized (T9640635)
- DAYTON Perpendicular Wheel Swivel Caster (21-36)
- VESTIL Steel Turntable 8" Diameter, 3/4" Height, 500 lb Capacity (TT-8-7/8)
- TMI Replacement Vinyl Strip, Low-Temp Smooth (999-00651)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 1 in W, Polyester, Yellow (EE2601DTX3)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 1 in W, Nylon, Yellow (EE2801NTX3)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EE2802NFX6)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 3 in W, Nylon, Yellow (EE2803NFX7)
- LIFT-ALL Web Sling, Type 4, 16 ft L, 1 in W, Polyester, Yellow (EE2601DTX16)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 2 in W, Polyester, Silver (EE1802TFX14)
- DAYTON Web Sling, Type 5, 8 ft L, 1 in W, Polyester, Gray (2MJX9)
- Lift-All Slings