Shop All Web Slings
Lift-All
Web Sling, Type 4, 8 ft L, 2 in W, Polyester, Yellow
Mfr # EE1602DTX8
Zoro # G2616951
product price: $17.99
/ea
Sold in multiples of 2 for $35.98
$35.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 8 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE1602DTX8
- Zoro # G2616951
- UPC # 697886268343
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Length | 8 ft. |
Sling Width | 2 in |
Width | 2" |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 1, Sling Length 8 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 2,400 lb, Choker Hitch Capacity 1,900 lb, Basket Hitch Capacity 4,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 14 ft Fiberglass Twin Stepladder, 375 lb Capacity (FM1414HD)
- VESTIL Hydraulic Double Scissor Cart, 220 lb. Cap, 17-1/2"W, 27"L (CART-200-D)
- RWM 1500 lb. Capacity Steel Turntable Swivel Section 4-1/2" x 6-1/2" Plate (T65-42RT-SL)
- DAYTON Upper Ratchet Assembly (URA-042)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 2 in W, Polyester, Yellow (EE1602DTX2)
- LIFT-ALL Web Sling, Type 4, 14 ft L, 2 in W, Polyester, Yellow (EE1602DTX14)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 2 in W, Polyester, Yellow (EE1602DTX10)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 3 in W, Polyester, Silver (EE1803TFX6)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 1 in W, Polyester, Yellow (EE2801DTX20)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 3 in W, Polyester, Yellow (EE1803DTX6)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 1 in W, Polyester, Yellow (EE1601DFX7)
- Lift-All Web Slings