Shop All Web Slings
Lift-All
Web Sling, Type 4, 8 ft L, 1 in W, Polyester, Yellow
Mfr # EE1801DTX8
Zoro # G2618756
original price:
$16.15
15% off
new price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 8 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE1801DTX8
- Zoro # G2618756
- UPC # 697886264543
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Length | 8 ft. |
Sling Width | 1 in |
Eye Length | 8 1/2 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 1, Sling Length 8 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 1,600 lb, Choker Hitch Capacity 1,280 lb, Basket Hitch Capacity 3,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.R.SMITH S.R.Smith VLLS-103S 24 In. Vinyl Liner 3-Tread Ladder Elite - Stainless Treads (VLLS103S)
- MIDWEST FASTENER 3/32" Aluminum Cable Stops 20PK (64268)
- LOUISVILLE 8 ft. Straight Ladder, Fiberglass, Aluminum, 8 Steps, Natural Finish, 300 lb Load Capacity (FH1008)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (KDSR103166)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 1 in W, Polyester, Yellow (EE1801DTX2)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 1 in W, Polyester, Yellow (EE1801DTX4)
- LIFT-ALL Web Sling, Type 4, 17 ft L, 1 in W, Polyester, Yellow (EE1801DTX17)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 2 in W, Polyester, Silver (EE2802TFX10)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 1 in W, Nylon, Yellow (EN2801NX10)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 3 in W, Polyester, Silver (EE1803TFX8)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Polyester, Silver (EE2802TFX20)
- Lift-All Web Slings