Shop All Web Slings
Lift-All
Web Sling, Type 4, 6 ft L, 1 in W, Polyester, Yellow
Mfr # EE2801DTX6
Zoro # G8628347
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 6 ft
- Material Polyester
- Color Yellow
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE2801DTX6
- Zoro # G8628347
- UPC # 697886265526
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length | 6 ft. |
Sling Width | 1 in |
Eye Length | 8 1/2 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 2, Sling Length 6 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Double Pulley Block, Wire Rope, 1/4 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-120-26-86-)
- TMI Replacement Strips, Smooth, 12in, Clear, PK5 (999-00007)
- RUBBERMAID COMMERCIAL Caster, Swivel (GRFG4501L20000)
- LIFT-ALL Liftall 38Spasi 3/8In Screw Pin Shackle (38T)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 1 in W, Polyester, Yellow (EE2801DTX3)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 1 in W, Polyester, Yellow (EE2801DTX4)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 1 in W, Polyester, Yellow (EE2801DTX10)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 1 in W, Polyester, Yellow (EE1601DFX8)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 1 in W, Polyester, Yellow (EE1601DTX12)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 1 in W, Polyester, Silver (EE2801TFX4)
- DAYTON Web Sling, Type 5, 6 ft L, 2 in W, Polyester, Gray (2MJY2)
- Lift-All Web Slings