Shop All Web Slings
Lift-All
Web Sling, Type 4, 5 ft L, 2 in W, Polyester, Yellow
Mfr # EE2602DTX5
Zoro # G8628426
product price: $19.19
/ea
Sold in multiples of 2 for $38.38
$38.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 5 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE2602DTX5
- Zoro # G8628426
- UPC # 697886276270
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 5 ft |
Length | 5 ft. |
Sling Width | 2 in |
Eye Length | 10 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 2, Sling Length 5 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON PRODUCTS Hampton Products K29-4511 6.5 ft. x 2 in. Over Wheel Tie Down (K29-4511)
- VESTIL POLY LIDS FOR SIZE 1 STYLE H HOPPER (PLID-H-100)
- BAILEY HYDRAULICS Hpu Remote Control: Double Acting 2-Button, 4-Wire, 20 Ft. Cord (253134)
- PS INDUSTRIES Safety Gate, 25-3/4 to 29-1/2 In, Alum (LSG-27-ALU)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 2 in W, Polyester, Yellow (EE2602DTX20)
- LIFT-ALL Web Sling, Type 4, 14 ft L, 2 in W, Polyester, Yellow (EE2602DTX14)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 2 in W, Polyester, Yellow (EE2602DTX3)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 4 in W, Nylon, Yellow (EE1804NFX10)
- LIFT-ALL Web Sling, Type U, 12 ft L, 4 in W, Polyester, Yellow (UU1604DX12)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 4 in W, Polyester, Yellow (EE2604DFX16)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 4 in W, Polyester, Silver (EE2804TFX12)
- Lift-All Web Slings