Shop All Web Slings
Lift-All
Web Sling, Type 4, 4 ft L, 4 in W, Polyester, Yellow
Mfr # EE2804DTX4
Zoro # G6543747
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 4 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE2804DTX4
- Zoro # G6543747
- UPC # 697886266103
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length | 4 ft. |
Sling Width | 4 in |
Eye Length | 12 in |
Width | 4" |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 2, Sling Length 4 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 11,500 lb, Choker Hitch Capacity 9,200 lb, Basket Hitch Capacity 23,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Insert Pin - 1" Collar - #7 (0007-117)
- VESTIL Hand Chain Hoist (HCH-2-20)
- ZORO SELECT Chain Sling, 5 ft. L, TOS Sling Type (200000969)
- PEERLESS CHAIN 5/16 G70 CL SLIP W/LAT, YC, UPC, 8015366 (8015366)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 2 in W, Nylon, Yellow (EE2802NTX20)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 1 in W, Nylon, Yellow (EE1601NFX5)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow (EE1602NFX8)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 2 in W, Polyester, Yellow (EE2602DFX5)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 3 in W, Polyester, Yellow (EE2603DFX4)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Polyester, Yellow (EE2602DFX16)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 1 in W, Polyester, Silver (EE2801TTX8)
- Lift-All Slings