Shop All Web Slings
Lift-All
Web Sling, Type 4, 4 ft L, 2 in W, Polyester, Silver
Mfr # EE2802TTX4
Zoro # G7452645
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 4 ft
- Material Tuff-Edge
- Number of Sling Legs 1
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # EE2802TTX4
- Zoro # G7452645
- UPC # 697886245467
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length | 4 ft. |
Sling Width | 2 in |
Eye Length | 10 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 2, Sling Length 4 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, 12 Ft L, Vert Cap 2800 lb (38IEEX12)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 20 ft., 21,200 lb. (EN240X20)
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 5 in, 900 lb. (P21R-U050D-14-BC)
- BULK-STRAP Bulk Webbing, 102 ft x 1 In, 500 lb (P01102BL)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 2 in W, Polyester, Silver (EE2802TTX2)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 2 in W, Polyester, Silver (EE2802TTX20)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 2 in W, Polyester, Silver (EE2802TTX8)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 3 in W, Polyester, Silver (EE2803TFX14)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 2 in W, Nylon, Yellow (EE1802NFX9)
- LIFT-ALL Web Sling, Type X, 6 ft L, 1 in W, Polyester, Silver (DOSEE1801TFX6)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 1 in W, Polyester, Silver (EN1801TX12)
- Lift-All Slings