Shop All Web Slings
Lift-All
Web Sling, Type 4, 3 ft L, 6 in W, Nylon, Yellow
Mfr # EE2606NTX3
Zoro # G7177064
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 3 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE2606NTX3
- Zoro # G7177064
- UPC # 697886144098
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 3 ft |
Length | 3 ft. |
Sling Width | 6 in |
Eye Length | 16 in |
Width | 6" |
Overall Width | 6 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 2, Sling Length 3 ft, Eye Length 16 in, Overall Width 6 in, Number of Legs 1, Vertical Hitch Capacity 12,300 lb, Choker Hitch Capacity 9,840 lb, Basket Hitch Capacity 24,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Eye Hook, Carbon Steel, 1500 lb., Red (1022205)
- ZORO SELECT Replacement Tire, 13 In. (MH1NWV2G)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 48" L, 36" W (A3648)
- ZORO SELECT Kingpin Swivel Caster, Thrm Rubber, 3 in, 165 lb, Znc (BRA-TPA 75G)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Polyester, Yellow (EN1601DX6)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 1 in W, Polyester, Yellow (EN1801DX8)
- LIFT-ALL Web Sling, Type 3, 15 ft L, 1 in W, Nylon, Yellow (EE1601NFX15)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 2 in W, Polyester, Yellow (EE2602DTX6)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 6 in W, Polyester, Silver (EE1806TTX5)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 1 in W, Polyester, Yellow (EE1601DTX8)
- STREN-FLEX Synthetic Web Sling, Type 4, 16 ft L, 10 in W, Nylon, Yellow (EET2-910-16)
- Lift-All Slings