Shop All Web Slings
Lift-All
Web Sling, Type 4, 3 ft L, 1 in W, Nylon, Yellow
Mfr # EE1601NTX3
Zoro # G8628374
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 3 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE1601NTX3
- Zoro # G8628374
- UPC # 697886141080
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 3 ft |
Length | 3 ft. |
Sling Width | 1 in |
Eye Length | 8 1/2 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 1, Sling Length 3 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 1,200 lb, Choker Hitch Capacity 950 lb, Basket Hitch Capacity 2,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall/Ceiling Mount Pulley, Zinc (1RCT1)
- LITTLE GIANT Mobile Storage Locker, 30x60, Adj Shelf (SL1A-3060-6PYFL)
- CM Brake Disc Washer (40904)
- DAYTON Cable, 3/64 In, L250Ft, WLL54Lb, 7x7, Steel (2VJK3)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 1 in W, Nylon, Yellow (EE1601NTX8)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 1 in W, Nylon, Yellow (EE1601NTX4)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 1 in W, Nylon, Yellow (EE1601NTX12)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 2 in W, Polyester, Yellow (EN1802DX10)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 2 in W, Nylon, Yellow (EE2602NTX6)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 2 in W, Polyester, Yellow (EE1802DFX12)
- STREN-FLEX Web Sling, Flat Eye, 14 ft L, 3,200 lb Cap. (EEF-1-902PHV)
- Lift-All Web Slings