Shop All Web Slings
Lift-All
Web Sling, Type 4, 2 ft L, 2 in W, Nylon, Yellow
Mfr # EE1602NTX2
Zoro # G2618625
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 2 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # EE1602NTX2
- Zoro # G2618625
- UPC # 697886277185
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 2 ft |
Length | 2 ft. |
Sling Width | 2 in |
Width | 2" |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 1, Sling Length 2 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 2,400 lb, Choker Hitch Capacity 1,900 lb, Basket Hitch Capacity 4,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUDGIT HOISTS Bh3806 3 Phase Transformer (20991909)
- NITE IZE Double Gated Carabiner, 1-9/16 In., PK2 (SB1-2PK-11)
- COTTERMAN Rolling Ladder, Welded, Platform 27"H (ST-300 A2 C21 P5)
- ZORO SELECT Solid Rubber Wheel, 6 in., 300 lb. (1NWY7)
- LIFT-ALL Web Sling, Type 4, 9 ft L, 2 in W, Nylon, Yellow (EE1602NTX9)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 2 in W, Nylon, Yellow (EE1602NTX3)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Yellow (EE1602NTX8)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 1 in W, Nylon, Yellow (EN2801NX4)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 6 in W, Polyester, Yellow (EE1806DFX6)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 4 in W, Polyester, Silver (EN2804TX10)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 3 in W, Nylon, Yellow/Black (EEF2-903CE-4)
- Lift-All Web Slings