Shop All Web Slings
Lift-All
Web Sling, Type 4, 2 ft L, 1 in W, Polyester, Yellow
Mfr # EE1601DTX2
Zoro # G7522374
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 2 ft
- Material Polyester
- Color Yellow
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE1601DTX2
- Zoro # G7522374
- UPC # 697886276980
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 2 ft |
Length | 2 ft. |
Sling Width | 1 in |
Width | 1" |
Eye Length | 8 1/2 in |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 1, Sling Length 2 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 1,200 lb, Choker Hitch Capacity 950 lb, Basket Hitch Capacity 2,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 13BF (KG13 VO)
- VESTIL Long Deck Cart 2000lb 120 x 30 Poly-On-Steel Casters (LDLT-30120)
- WESCO Pallet Truck, 21" x 48" 5500 lb. Cap. (272148)
- CAMPBELL CHAIN & FITTINGS 3/8" Grade 30 Proof Coil Chain, Zinc Plated, 63' per Round Pail (T0140623)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 1 in W, Polyester, Yellow (EE1601DTX8)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 1 in W, Polyester, Yellow (EE1601DTX4)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 1 in W, Polyester, Yellow (EE1601DTX5)
- LIFT-ALL Web Sling, Type U, 6 ft L, 2 in W, Polyester, Silver (UU1802TX6)
- LIFT-ALL Web Sling, Type 5, Yellow (EN2801NX6)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 1 in W, Polyester, Yellow (EE2601DTX3)
- LIFTEX COPORATION Liftex Pro-Edge 1inW 6'L 2 Ply Endless Poly Flat Web Sling (EN291X6PD)
- Lift-All Web Slings