Shop All Web Slings
Lift-All
Web Sling, Type 4, 15 ft L, 2 in W, Polyester, Yellow
Mfr # EE2802DTX15
Zoro # G6837923
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 15 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE2802DTX15
- Zoro # G6837923
- UPC # 697886627553
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 15 ft |
Length | 15 ft. |
Sling Width | 2 in |
Eye Length | 10 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 2, Sling Length 15 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Black Handle Grip (301270)
- US CARGO CONTROL 1" x 16' White Tent Ratchet Strap w/ Double D-Rings (2616DDR-WHT)
- YELLOW JACKET Sensor Cleaning Kit (69030)
- GARLOCK SAFETY SYSTEMS Guardrail Base Cart, 56" L, Steel (300892)
- LIFT-ALL Web Sling, Type U, 4 ft L, 3 in W, Polyester, Silver (UU2803TX4)
- LIFT-ALL Web Sling, Type 5, 7 ft L, 1 in W, Polyester, Yellow (EN1801DX7)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 4 in W, Nylon, Yellow (EE2604NFX12)
- LIFT-ALL Web Sling, Type 3, 13 ft L, 1 in W, Nylon, Yellow (EE2601NFX13)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 2 in W, Nylon, Yellow (EE2602NTX12)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 1 in W, Nylon, Yellow (EN2801NX8)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 3 in W, Nylon, Yellow (EET4-903-20)
- Lift-All Slings