Shop All Web Slings
Lift-All
Web Sling, Type 4, 15 ft L, 2 in W, Polyester, Yellow
Mfr # EE1802DTX15
Zoro # G6832576
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 15 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE1802DTX15
- Zoro # G6832576
- UPC # 697886626853
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 15 ft |
Length | 15 ft. |
Sling Width | 2 in |
Eye Length | 10 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 1, Sling Length 15 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Manual Platform Lift Trucks, Manual, 440 lb Load Capacity, Hand Winch Lift Control (2MPU3)
- WARN Electric Winch, 12VDC, 12000 lb. Capacity, Series: VR EVO 12 (103254)
- ZORO SELECT Adjustable Rack Guard, 24 In. H (ARMG-24)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Cargo Net: Cargo Rack, SUV, Jeep (4' x 4' ft.) (GBN-100)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 1 in W, Polyester, Yellow (EE2601DTX6)
- LIFT-ALL Web Sling, Type 6, 6 ft L, 2 in W, Polyester, Black (RE2802TX6)
- LIFT-ALL Web Sling, Type 3, 18 ft L, 3 in W, Polyester, Silver (EE2803TFX18)
- LIFT-ALL Web Sling, Type 3, 11 ft L, 2 in W, Polyester, Yellow (EE2802DFX11)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 1 in W, Polyester, Silver (EE1801TFX8)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 1 in W, Polyester, Silver (EN1801TX10)
- LIFT-ALL Web Sling, Type 5, 2 ft L, 2 in W, Nylon, Yellow (EN2602NX2)
- Lift-All Slings