Shop All Web Slings
Lift-All
Web Sling, Type 4, 14 ft L, 2 in W, Polyester, Yellow
Mfr # EE2602DTX14
Zoro # G6788476
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 14 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE2602DTX14
- Zoro # G6788476
- UPC # 697886269401
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 14 ft |
Length | 14 ft. |
Sling Width | 2 in |
Eye Length | 10 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 2, Sling Length 14 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER HOFFMANN Caster, Rigid (Red, 6") (18301-6213)
- DAYTON Cable, 1/8 In, L100Ft, WLL400Lb, 7x19, Steel (2VJG9)
- US CARGO CONTROL 4" x 50' Yellow Ratchet Strap w/ Wire Hooks (8550WH-Y)
- BIL-JAX Pro-Jax Utility Scaffold - 8' L x 6' H (0127-008-0)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 2 in W, Polyester, Yellow (EE2602DTX6)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 2 in W, Polyester, Yellow (EE2602DTX3)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 2 in W, Polyester, Yellow (EE2602DTX20)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 1 in W, Polyester, Yellow (EE2601DTX10)
- LIFT-ALL Web Sling, Type 5, 16 ft L, 2 in W, Polyester, Silver (EN1802TX16)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Polyester, Yellow (EE1601DFX6)
- STREN-FLEX Web Sling, Endless, 6 ft L, 6,400 lb Cap. (EN1-901P)
- Lift-All Slings