Shop All Web Slings
Lift-All
Web Sling, Type 4, 13 ft L, 1 in W, Polyester, Silver
Mfr # EE2801TTX13
Zoro # G7200015
original price:
$38.09
24% off
new price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 13 ft
- Material Tuff-Edge
- Number of Sling Legs 1
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE2801TTX13
- Zoro # G7200015
- UPC # 697886620851
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 13 ft |
Length | 13 ft. |
Sling Width | 1 in |
Width | 1" |
Eye Length | 8 1/2 in |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 2, Sling Length 13 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Mobile Work Platform, 2 Steps, No Handrails, 48"D Platform, Serrated Tread (A012)
- GLOBAL INDUSTRIAL Self-Propelled Electric Pallet Jack Truck, 2 60AH Batteries, 3300 Lb. Cap. (988993)
- ALBION 5" X 2" Non-Marking Polyurethane Premium Rigid Caster, No Brake, Loads Up To 900 lb (18EG05229R)
- INDUSCO Manila Rope, Block, 4", Triple Wood, w/Hook (16900126)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 1 in W, Polyester, Silver (EE2801TTX10)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 1 in W, Polyester, Silver (EE2801TTX12)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 1 in W, Polyester, Silver (EE2801TTX2)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 6 in W, Polyester, Yellow (EE1606DFX5)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 1 in W, Nylon, Yellow (EE2601NTX6)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 2 in W, Nylon, Yellow (EE2602NFX2)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 2 in W, Polyester, Yellow (EN1602DX8)
- Lift-All Web Slings