Shop All Web Slings
Lift-All
Web Sling, Type 4, 12 ft L, 6 in W, Polyester, Yellow
Mfr # EE2806DTX12
Zoro # G6733815
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 12 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE2806DTX12
- Zoro # G6733815
- UPC # 697886266387
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 12 ft |
Length | 12 ft. |
Sling Width | 6 in |
Width | 6" |
Eye Length | 16 in |
Overall Width | 6 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 2, Sling Length 12 ft, Eye Length 16 in, Overall Width 6 in, Number of Legs 1, Vertical Hitch Capacity 16,500 lb, Choker Hitch Capacity 13,200 lb, Basket Hitch Capacity 33,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/8 in., 50 ft., 7 x 19, Steel (33RH48)
- COTTERMAN 2 Steps, Steel Step Stand, 450 lb. Load Capacity, Yellow (1002N2626A6E10B8C2P6)
- VESTIL 24x4 Extruded Rubber Fender Bumper (M-4-24)
- US CARGO CONTROL 2" x 50' Red Ratchet Strap w/ Double J Hook (5050WH-RED)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 1 in W, Polyester, Yellow (EN2801DX12)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Polyester, Yellow (EE1601DFX6)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 1 in W, Polyester, Silver (EE2801TFX9)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Yellow (EE2803NFX12)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 2 in W, Polyester, Yellow (EN1802DX10)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Yellow (EE2603NFX10)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 1 in W, Nylon, Yellow (EE2801NTX12)
- Lift-All Web Slings