Shop All Web Slings
Lift-All
Web Sling, Type 4, 10 ft L, 3 in W, Polyester, Silver
Mfr # EE2803TTX10
Zoro # G7077043
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 10 ft
- Material Tuff-Edge
- Number of Sling Legs 1
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE2803TTX10
- Zoro # G7077043
- UPC # 697886100193
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Length | 10 ft. |
Sling Width | 3 in |
Eye Length | 11 in |
Width | 3" |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 2, Sling Length 10 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 8,800 lb, Choker Hitch Capacity 7,040 lb, Basket Hitch Capacity 17,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain Container, Metal, 5/16 in., 4-1/2 in. (29XL91)
- DAYTON Hand Chain Hoist (GGS_56967)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 1 in W, Polyester, Yellow (EE2601DFX14)
- T-JAK T-JAK Cabinet Jack and T-JAK MiniBrute with 1 foot, 2 foot and 3 foot extensions (PROSET)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 3 in W, Polyester, Silver (EE2803TTX12)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 3 in W, Polyester, Silver (EE2803TTX8)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 3 in W, Polyester, Silver (EE2803TTX6)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 6 in W, Polyester, Yellow (EE2806DTX12)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 1 in W, Polyester, Yellow (EE2601DFX7)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 1 in W, Polyester, Yellow (EN1801DX4)
- STREN-FLEX Synthetic Web Sling, Type 4, 11 ft L, 4 in W, Nylon, Yellow (EET2-904-11)
- Lift-All Slings