Shop All Web Slings
Lift-All
Web Sling, Type 4, 10 ft L, 2 in W, Polyester, Yellow
Mfr # EE2602DTX10
Zoro # G6105583
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 10 ft
- Material Polyester
- Color Yellow
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE2602DTX10
- Zoro # G6105583
- UPC # 697886269364
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Length | 10 ft. |
Sling Width | 2 in |
Width | 2" |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 2, Sling Length 10 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERS, WHEELS & INDUSTRIAL HANDLING 6 x 2 Mold-On Rubber Wheel, 3/4 Axle (CW-620-MORRB)
- KEEPER Bungee Strap, Black, 24 in Length, EPDM Rubber (06224)
- GUARDIAN EQUIPMENT Safe T Ladder Extension, 40 in. Height, PK2 (10800)
- COMPONENT HARDWARE Med Duty 1-1/2" Expanding Stem Caster 5" (CMS3-5RPB)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 2 in W, Polyester, Yellow (EE2602DTX20)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 2 in W, Polyester, Yellow (EE2602DTX12)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 2 in W, Polyester, Yellow (EE2602DTX4)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Polyester, Yellow (EN2801DX5)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 1 in W, Polyester, Silver (EE1801TTX2)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 4 in W, Polyester, Yellow (EE2804DFX5)
- DAYTON Web Sling, Type 6, 12 ft L, 4 in W, Nylon, Yellow (55ET42)
- Lift-All Web Slings