Shop All Web Slings
Lift-All
Web Sling, Type 4, 10 ft L, 2 in W, Polyester, Yellow
Mfr # EE1602DTX10
Zoro # G6064326
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 10 ft
- Material Polyester
- Color Yellow
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE1602DTX10
- Zoro # G6064326
- UPC # 697886268367
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Length | 10 ft. |
Sling Width | 2 in |
Width | 2" |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 1, Sling Length 10 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 2,400 lb, Choker Hitch Capacity 1,900 lb, Basket Hitch Capacity 4,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Replacement Liner, 10 Bu, Red Vinyl (G10-RRX-LNN)
- ADVANTAGE 500' 3/32 Dia. VC 3/16 Dia. 7x7 Vinyl Coated Galvanized Aircraft Cable (VCGAC093-187R500)
- LITTLE GIANT Hand Truck, Dual, 10" Rubber Wheel, 800 lb. (T-320-10)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 4 in, 450 lb, Blk (1UKX5)
- LIFT-ALL Web Sling, Type 4, 16 ft L, 2 in W, Polyester, Yellow (EE1602DTX16)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 2 in W, Polyester, Yellow (EE1602DTX12)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 2 in W, Polyester, Yellow (EE1602DTX4)
- LIFT-ALL Web Sling, Flat Eye and Eye, Silver (EE2802TFX2)
- LIFT-ALL Web Sling, Type 4, 16 ft L, 1 in W, Polyester, Yellow (EE1601DTX16)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 4 in W, Polyester, Silver (EE1804TFX12)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 3 in W, Polyester, Silver (EE1803TFX16)
- Lift-All Slings