Shop All Web Slings
Lift-All
Web Sling, Type 4, 10 ft L, 2 in W, Polyester, Silver
Mfr # EE1802TTX10
Zoro # G6744787
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 10 ft
- Material Tuff-Edge
- Number of Sling Legs 1
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE1802TTX10
- Zoro # G6744787
- UPC # 697886111311
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Length | 10 ft. |
Sling Width | 2 in |
Eye Length | 10 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 1, Sling Length 10 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 133 in Stair Unit, Steel, 10 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS110246)
- STREN-FLEX Chain Sling, 9/32in Size, 4 ft L, DOG Sling (SF0904G10DOG)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel Top Plate Caster (SCC-20S314-PPUB-BLUE)
- WARN INDUSTRIES WINCHES, MULTIMOUNT KIT_XD9000I (104183)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 2 in W, Polyester, Silver (EE1802TTX6)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 2 in W, Polyester, Silver (EE1802TTX2)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 2 in W, Polyester, Silver (EE1802TTX3)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 3 in W, Polyester, Silver (EE1803TFX3)
- LIFT-ALL Web Sling, Type 5, 2 ft L, 1 in W, Polyester, Yellow (EN1801DX2)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 3 in W, Polyester, Yellow (EN2803DX5)
- STREN-FLEX Web Sling, Endless, 4 ft L, 24800 lb Cap. (EN2-902P)
- Lift-All Web Slings