Shop All Web Slings
Lift-All
Web Sling, Type 3, Silver
Mfr # EE2803TFX4
Zoro # G0594907
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Material Tuff-Edge
- Color Silver
- Length 4 ft.
- Vertical Hitch Capacity 8,800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE2803TFX4
- Zoro # G0594907
- Country of Origin United States
- Category Web Slings
Dimensions
Length | 4 ft. |
Width | 3" |
Eye Length | 11 in |
Details
Item | Web Sling |
Sling Type | Type 3 |
Material | Tuff-Edge |
Color | Silver |
Vertical Hitch Capacity | 8,800 lb |
Basket Hitch Capacity | 17,600 lb |
Choker Hitch Capacity | 7,040 lb |
Wear Resistant Cover | None |
Standards | ASME B30.9, OSHA, WSTDA |
Yarn Coating | Latex |
Includes | Web Sling Safety Bulletin Rev 3 11 |
Temp. Range | 200 Degrees F |
Resists | Abrasion, Cutting |
Web Grade | Heavy-Duty |
Sling Rating | Type 3 |
Number of Plies | 2 |
Resistance Properties | Abrasion-Resistant, Cut-Resistant |
End Type | Flat Eye |
Minimum Operating Temperature | 200 Degrees F |
Description
Web Sling, Sling Type Type 3, Number of Plies 2, Eye Length 11 in, Vertical Hitch Capacity 8,800 lb, Choker Hitch Capacity 7,040 lb, Basket Hitch Capacity 17,600 lb, Color Silver, Standards ASME B30.9, OSHA, WSTDA, End Type Flat Eye, Minimum Operating Temperature 200 Degrees F, Resistance Properties Abrasion-Resistant, Cut-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roller Stand, H-Style, 23 to 38-1/2 in. (33VE10)
- KFI Arctic-Cat 350-450 Mount (100795)
- COLSON 4" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Side Brake, Loads Up To 275 lb (2.04456.944 BRK2)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ3)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 3 in W, Nylon, Yellow (EE2603NTX10)
- LIFT-ALL Web Sling, Type U, 14 ft L, 4 in W, Polyester, Silver (UU1804TX14)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 3 in W, Polyester, Silver (EE1803TFX6)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 4 in W, Polyester, Yellow (EE2604DFX16)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 4 in W, Nylon, Yellow (EE2604NFX20)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 2 in W, Nylon, Yellow (EE2802NTX20)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 1 in W, Nylon, Yellow (EN1601NX4)
- Lift-All Slings