Shop All Web Slings
Lift-All
Web Sling, Type 3, Silver
Mfr # EE1801TFX5
Zoro # G3571191
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Material Tuff-Edge
- Color Silver
- Vertical Hitch Capacity 1,600 lb
- Length 5 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE1801TFX5
- Zoro # G3571191
- Country of Origin United States
- Category Web Slings
Dimensions
Length | 5 ft. |
Width | 1" |
Eye Length | 8 1/2 in |
Details
Item | Web Sling |
Sling Type | Type 3 |
Material | Tuff-Edge |
Color | Silver |
Vertical Hitch Capacity | 1,600 lb |
Basket Hitch Capacity | 3,200 lb |
Choker Hitch Capacity | 1,280 lb |
Wear Resistant Cover | None |
Yarn Coating | Latex |
Includes | Web Sling Safety Bulletin Rev 3 11 |
Web Grade | Heavy-Duty |
Number of Plies | 1 |
Resists | Abrasion, Cutting |
Standards | ASME B30.9, OSHA, WSTDA |
Temp. Range | 200 Degrees F |
Sling Rating | Type 3 |
End Type | Flat Eye |
Resistance Properties | Abrasion-Resistant, Cut-Resistant |
Minimum Operating Temperature | 200 Degrees F |
Description
Web Sling, Sling Type Type 3, Number of Plies 1, Eye Length 8 1/2 in, Vertical Hitch Capacity 1,600 lb, Choker Hitch Capacity 1,280 lb, Basket Hitch Capacity 3,200 lb, Color Silver, Standards ASME B30.9, OSHA, WSTDA, End Type Flat Eye, Minimum Operating Temperature 200 Degrees F, Resistance Properties Abrasion-Resistant, Cut-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Plate Caster, Rigid, 100 lb. (493W78)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (KDSR112246)
- COLSON 5" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 325 lb (2.05456.444 BRK2)
- CAMPBELL CHAIN & FITTINGS 3/8" Anchor Shackle, Screw Pin, Hot Galvanized (T9640635)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 2 in W, Polyester, Yellow (EE2802DFX3)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 3 in W, Nylon, Yellow (EE1803NFX20)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 1 in W, Nylon, Yellow (EN1801NX10)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 6 in W, Polyester, Silver (EE2806TFX9)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Polyester, Silver (EE2802TFX16)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EE1202NFX6)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow (EE2802NFX20)
- Lift-All Web Slings