Shop All Web Slings
Lift-All
Web Sling, Type 3, Nylon, 4inW, 10 ft.L
Mfr # EE4804NFX10
Zoro # G0595001
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Material Nylon
- Vertical Hitch Capacity 19,800 lb
- Length 10 ft.
- Basket Hitch Capacity 39,600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # EE4804NFX10
- Zoro # G0595001
- Country of Origin United States
- Category Web Slings
Dimensions
Length | 10 ft. |
Width | 4" |
Details
Item | Web Sling |
Sling Type | Type 3 |
Material | Nylon |
Vertical Hitch Capacity | 19,800 lb |
Basket Hitch Capacity | 39,600 lb |
Choker Hitch Capacity | 15,800 lb |
Wear Resistant Cover | None |
Number of Plies | 4 |
Temp. Range | 200 Degrees F |
Sling Rating | Type 3 |
Includes | Web Sling Safety Bulletin Rev 3 11 |
Standards | ASME B30.9, OSHA, WSTDA |
Resists | Resistant to Alcohols, Ethers, and Strong Alkalis |
End Type | Flat Eye |
Resistance Properties | Chemical-Resistant, Corrosion-Resistant |
Minimum Operating Temperature | 200 Degrees F |
Description
Web Sling, Sling Type Type 3, Number of Plies 4, Standards ASME B30.9, OSHA, WSTDA, End Type Flat Eye, Minimum Operating Temperature 200 Degrees F, Resistance Properties Chemical-Resistant, Corrosion-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL FORK TIP PROTECTOR THIN RED, PR (FPU-TN-45-RD)
- ADVANTAGE SALES & SUPPLY Advantage Malleable Steel Zinc Plated Wire Rope Clip MWRC125P6 - 1/8" Diameter - Pack of 6 (MWRC125P6)
- MUTUAL INDUSTRIES 18 X 1090' Green 1Lb Twisted, 4Rls (14661-39-1090)
- FLEXCO Bolt-Hinge Lacing, 550J48NC, 48 In (28001526)
- LIFT-ALL Web Sling, Type 6, 8 ft L, 2 in W, Polyester, Black (RE2802TX8)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Nylon, Yellow (EN1801NX6)
- LIFT-ALL Web Sling, Type 5, 2 ft L, 1 in W, Polyester, Yellow (EN1801DX2)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 1 in W, Polyester, Yellow (EE2601DFX8)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 1 in W, Polyester, Silver (EE1801TFX20)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 2 in W, Polyester, Silver (EE1802TTX3)
- STREN-FLEX Web Sling, Flat Eye, 3 ft L, 11000 lb Cap. (EEF-4-902ME)
- Lift-All Web Slings