Shop All Web Slings
Lift-All
Web Sling, Type 3, 9 ft L, 3 in W, Polyester, Yellow
Mfr # EE1603DFX9
Zoro # G6543512
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 9 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # EE1603DFX9
- Zoro # G6543512
- UPC # 697886613426
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 9 ft |
Length | 9 ft. |
Sling Width | 3 in |
Eye Length | 11 in |
Width | 3" |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 9 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 3,600 lb, Choker Hitch Capacity 2,900 lb, Basket Hitch Capacity 7,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & P MANUFACTURING Pneumatic Wheel, 3-1/4 in. Hub, 300 lb. (8023-056)
- TANIS Strip Brush Holder, Overall Length 36 In (AH702036CF)
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Ld Rating, Delrin (P12R-PB050D-12)
- HAMILTON Superflex Wheel, 6X2.00 5/8Rb (W-6-SU-5/8)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 3 in W, Polyester, Yellow (EE1603DFX8)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 3 in W, Polyester, Yellow (EE1603DFX3)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 3 in W, Polyester, Yellow (EE1603DFX4)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 3 in W, Nylon, Yellow (EE2803NFX16)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 3 in W, Polyester, Yellow (EE2803DFX6)
- LIFT-ALL Round Sling, Endless, Green (EN60X7)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 20 ft Length, 6,400 lb Vertical Capacity (EE2-802-20)
- Lift-All Web Slings