Shop All Web Slings
Lift-All
Web Sling, Type 3, 9 ft L, 2 in W, Polyester, Yellow
Mfr # EE1802DFX9
Zoro # G6805951
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 9 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE1802DFX9
- Zoro # G6805951
- UPC # 697886626822
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 9 ft |
Length | 9 ft. |
Sling Width | 2 in |
Width | 2" |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 9 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Round Sling, Eye and Eye, 6 ft., 2600 lb. (EE30X6)
- VESTIL 3 Step Yellow Welded Aluminum Step Stand 500 lb. Capacity (SSA-3-Y)
- TRI-ARC 156 in H Steel All Direction Ladder, 12 Steps, 450 lb Load Capacity (KDED112246)
- WESTWARD Cable Ratchet Puller, 1500Lb, 7.5Ft (61LA36)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Polyester, Yellow (EE1802DFX16)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 2 in W, Polyester, Yellow (EE1802DFX5)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 2 in W, Polyester, Yellow (EE1802DFX12)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Yellow (EE1602NFX3)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 3 in W, Polyester, Yellow (EE2803DTX20)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 3 in W, Polyester, Silver (EN2803TX6)
- DAYTON Web Sling, Type 5, 6 ft L, 2 in W, Nylon, Yellow (55ET50)
- Lift-All Web Slings