Shop All Web Slings
Lift-All
Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow
Mfr # EE2602NFX8
Zoro # G2289765
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 8 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # EE2602NFX8
- Zoro # G2289765
- UPC # 697886143305
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Length | 8 ft. |
Sling Width | 2 in |
Width | 2" |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 2, Sling Length 8 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAVY DUTY RAMPS Grit Coat Container Ramp, 2 in Thickness (Q9995)
- XPOSE SAFETY Ball Bungees Black 6 in , 10PK (BB-6B-10-X)
- DAYTON Chime Jaw Drum Truck, 800 Lb (6W853)
- SW INDUSTRIAL Motor (90-33294)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Yellow (EE2602NFX12)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 2 in W, Nylon, Yellow (EE2602NFX5)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow (EE2602NFX4)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Polyester, Yellow (EE2801DFX6)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 4 in W, Polyester, Silver (EE2804TFX10)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 1 in W, Nylon, Yellow (EE2801NTX8)
- HSI Nylon Slng, Attached Eye Wide-Lift, Two Ply, 6 in Web Width, 5ft L, 10,000lb (WLA2-806N-05)
- Lift-All Web Slings