Shop All Web Slings
Lift-All
Web Sling, Type 3, 8 ft L, 1 in W, Polyester, Yellow
Mfr # EE1801DFX8
Zoro # G8628322
original price:
$16.15
10% off
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 8 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # EE1801DFX8
- Zoro # G8628322
- UPC # 697886264536
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Length | 8 ft. |
Sling Width | 1 in |
Eye Length | 8 1/2 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 8 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 1,600 lb, Choker Hitch Capacity 1,280 lb, Basket Hitch Capacity 3,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Replacement Bag for Collapsible Cart (1881783)
- GLOBAL INDUSTRIAL 5 Polyurethane Wheel, Heavy Duty Swivel Plate Caster, 500 Lb. Capacity (601110)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 700lb, Endless (60107)
- HAMPTON PRODUCTS-KEEPER 18 HD Bungee Cord (6192)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 1 in W, Polyester, Yellow (EE1801DFX5)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 1 in W, Polyester, Yellow (EE1801DFX2)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 1 in W, Polyester, Yellow (EE1801DFX12)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 1 in W, Polyester, Silver (EE2801TFX3)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 2 in W, Polyester, Yellow (EN1602DX12)
- LIFT-ALL Web Sling, Type U, 3 ft L, 2 in W, Nylon, Yellow (UU2802NX3)
- DAYTON Web Sling, Type 3, 12 ft L, 2 in W, Polyester, Yellow (2MJU1)
- Lift-All Web Slings