Shop All Web Slings
Lift-All
Web Sling, Type 3, 7 ft L, 1 in W, Polyester, Yellow
Mfr # EE1801DFX7
Zoro # G2618808
original price:
$15.43
12% off
Sold in multiples of 2 for $26.98
$26.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 7 ft
- Material Polyester
- Color Yellow
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # EE1801DFX7
- Zoro # G2618808
- UPC # 697886626679
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 7 ft |
Length | 7 ft. |
Sling Width | 1 in |
Width | 1" |
Eye Length | 8 1/2 in |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 7 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 1,600 lb, Choker Hitch Capacity 1,280 lb, Basket Hitch Capacity 3,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Manhole Ladder, Fiberglass, Yellow Finish, 375 lb Load Capacity (FE8908)
- ZORO SELECT Truck Wheel Riser, LxWxH 54x24x8In (6XW81)
- ZORO SELECT Dock Bumper, 1-11/16x2x24 In., Rubber (22NT59)
- COLSON 3-1/2" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Side Brake, Loads Up To 250 lb (2.03256.95 BRK1)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 1 in W, Polyester, Yellow (EE1801DFX10)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 1 in W, Polyester, Yellow (EE1801DFX4)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 1 in W, Polyester, Yellow (EE1801DFX16)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 2 in W, Polyester, Yellow (EE2802DTX12)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 2 in W, Polyester, Silver (EE1802TTX5)
- LIFT-ALL Web Sling, Type 4, 9 ft L, 1 in W, Polyester, Yellow (EE1601DTX9)
- SINGING ROCK C2075X60 16Mm Sling 60Cm-24 in. (448616)
- Lift-All Web Slings