Lift-All

Web Sling, Type 3, 6 ft L, 4 in W, Polyester, Silver


product price: $38.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Sling Type Type 3
  • Sling Length 6 ft
  • Material Tuff-Edge
  • Color Silver
  • Number of Sling Legs 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Lift-All
  • MFR # EE1804TFX6
  • Zoro # G2849402
  • UPC #
    697886111755
  • Country of Origin United States
  • Category Web Slings

Dimensions

Sling Length 6 ft
Length 6 ft.
Sling Width 4 in
Width 4"
Eye Length 12 in
Overall Width 4 in

Description

Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 6 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.