Shop All Web Slings
Lift-All
Web Sling, Type 3, 6 ft L, 4 in W, Nylon, Yellow
Mfr # EE1604NFX6
Zoro # G6680064
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 6 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE1604NFX6
- Zoro # G6680064
- UPC # 697886141899
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length | 6 ft. |
Sling Width | 4 in |
Eye Length | 12 in |
Width | 4" |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 1, Sling Length 6 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Shackle, 7/8 in., 13,000 lb., Bolt Pin (1019533)
- ZORO SELECT Roll Pin, 6 x 30mm (D606)
- ZORO SELECT Ring Drawbar, Steel, Length 36 In (26Y491)
- LIFT-ALL Wear Pad, 4 In X 12 In, White (4FQSPX1)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 1 in W, Polyester, Yellow (EE2601DFX3)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 1 in W, Nylon, Yellow (EE2601NTX4)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 1 in W, Polyester, Silver (EE2801TFX7)
- LIFT-ALL Web Sling, Type U, 5 ft L, 2 in W, Nylon, Yellow (UU1602NX5)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 6 in W, Polyester, Yellow (EE1606DTX8)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 3 in W, Polyester, Silver (EE1803TTX12)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 6 in W, Nylon, Yellow (EEF2-906-20)
- Lift-All Web Slings