Shop All Web Slings
Lift-All
Web Sling, Type 3, 6 ft L, 3 in W, Nylon, Yellow
Mfr # EE2803NFX6
Zoro # G6708423
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 6 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE2803NFX6
- Zoro # G6708423
- UPC # 697886127718
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length | 6 ft. |
Sling Width | 3 in |
Width | 3" |
Eye Length | 11 in |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 2, Sling Length 6 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 8,800 lb, Choker Hitch Capacity 7,040 lb, Basket Hitch Capacity 17,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 13 ft L, 1 in W, Nylon, Yellow (EE2601NFX13)
- MILWAUKEE HAND TRUCKS Steel Dual Cylinder Cart, with Tray (DC40143)
- ZORO SELECT Rigid NSF-Listed Plate Castr, Plyurthan, 4 in., 250 lb (1G099)
- KEEPER Bungee Cord W/Ball 8 Pk (06325)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 3 in W, Nylon, Yellow (EE2803NFX16)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 3 in W, Nylon, Yellow (EE2803NFX7)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 3 in W, Nylon, Yellow (EE2803NFX9)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Polyester, Silver (EN1801TX3)
- LIFT-ALL Web Sling, Type 3, 15 ft L, 3 in W, Polyester, Yellow (EE1603DFX15)
- LIFT-ALL Web Sling, Type 4, 14 ft L, 2 in W, Polyester, Yellow (EE2802DTX14)
- HSI Nylon Slng, Continuous Eye Wide Lift, Two Ply, 6 in Web Width, 15ft L, 28,600lb (WL2-806N-15)
- Lift-All Web Slings