Lift-All

Web Sling, Type 3, 6 ft L, 3 in W, Nylon, Yellow


product price: $30.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Sling Type Type 3
  • Sling Length 6 ft
  • Material Nylon
  • Color Yellow
  • Number of Sling Legs 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Lift-All
  • MFR # EE1803NFX6
  • Zoro # G7021271
  • UPC #
    697886125196
  • Country of Origin United States
  • Category Web Slings

Dimensions

Sling Length 6 ft
Length 6 ft.
Sling Width 3 in
Eye Length 11 in
Width 3"
Overall Width 3 in

Description

Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 1, Sling Length 6 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.