Shop All Web Slings
Lift-All
Web Sling, Type 3, 6 ft L, 2 in W, Polyester, Yellow
Mfr # EE1802DFX6
Zoro # G7546856
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 6 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE1802DFX6
- Zoro # G7546856
- UPC # 697886264710
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length | 6 ft. |
Sling Width | 2 in |
Width | 2" |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 6 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Polyurethane, 5 in., 1050 lb. (29XU84)
- DAYTON Push Trolley, 10000 lb. Load Capacity (55HE70)
- OZ LIFTING PRODUCTS 1200lbs. Davit Crane W/ telescoping boom Adjsmt With DC Electric Winch (OZTP1200DAV-DCW)
- GORILLA TIE DOWN 1in x 16ft 1500 lb Self Locking Retractable Ratchet Strap / Gorilla, 2PK (92002)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 2 in W, Polyester, Yellow (EE1802DFX3)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Polyester, Yellow (EE1802DFX20)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 2 in W, Polyester, Yellow (EE1802DFX10)
- LIFT-ALL Web Sling, Type 3, 18 ft L, 2 in W, Polyester, Silver (EE2802TFX18)
- LIFT-ALL Web Sling, Type U, 4 ft L, 2 in W, Polyester, Silver (UU1802TX4)
- LIFT-ALL Web Sling, Type 5, 9 ft L, 1 in W, Polyester, Silver (EN1801TX9)
- LIFT-ALL Web Sling, Type 3, 18 ft L, 1 in W, Polyester, Yellow (EE1601DFX18)
- Lift-All Slings