Shop All Web Slings
Lift-All
Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow
Mfr # EE2801NFX6
Zoro # G4272713
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 6 ft
- Length of Sling Leg 6 ft
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # EE2801NFX6
- Zoro # G4272713
- UPC # 697886127152
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length of Sling Leg | 6 ft |
Sling Width | 1 in |
Overall Width | 1 in |
Eye Length | 10 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 2, Sling Length 6 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Foot Assembly Kit (21-2)
- CASTERHQ 8"x2" Rubber ON CAST Iron Wheel, 650 LBS Capacity, Replacement Ca (RCI8X21)
- ZORO SELECT General Purpose Dolly, Cap 1000 lb, 36x24 (48J097)
- CASTERHQ Phenolic Wheel 4" X1-1/2 Replacement Caster Wheel (PHW4X112)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 2 in W, Polyester, Yellow (EE1602DFX3)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 1 in W, Polyester, Yellow (EE1801DFX2)
- LIFT-ALL Web Sling, Type 5, Silver (EN2801TX4)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 4 in W, Polyester, Yellow (EE2804DTX12)
- LIFT-ALL Web Sling, Type 5, 2 ft L, 1 in W, Polyester, Silver (EN2801TX2)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 2 in W, Polyester, Silver (EE2802TTX2)
- STREN-FLEX Synthetic Web Sling, Type 9, 8 ft L, 24 in W, Nylon, Yellow (LB1-924-8)
- Lift-All Slings