Shop All Web Slings
Lift-All
Web Sling, Type 3, 5 ft L, 4 in W, Nylon, Yellow
Mfr # EE1804NFX5
Zoro # G6931775
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 5 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE1804NFX5
- Zoro # G6931775
- UPC # 697886275136
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 5 ft |
Length | 5 ft. |
Sling Width | 4 in |
Eye Length | 12 in |
Width | 4" |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 1, Sling Length 5 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B/A PRODUCTS CO Slip Hook, G70, Clevis, 6600 lb. (11-38G7SHL)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTH8)
- US CARGO CONTROL 5/16" x 10', Crosby Adjustable 4Leg Chain Sling w/ Sling Hooks-Grade100 (516G100QOSA-10-CR)
- ZORO SELECT High Profile Machine Guard (2WJJ4)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EE1202NFX6)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 4 in W, Polyester, Yellow (EE2804DFX3)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Yellow (EE2801NFX10)
- LIFT-ALL Web Sling, Type 5, 14 ft L, 1 in W, Polyester, Yellow (EN1801DX14)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 2 in W, Polyester, Yellow (EN2802DX4)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 3 in W, Polyester, Yellow (EE1603DFX4)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 20 ft Length, 6,400 lb Vertical Capacity (EE2-802-20)
- Lift-All Slings