Shop All Web Slings
Lift-All
Web Sling, Type 3, 5 ft L, 3 in W, Polyester, Silver
Mfr # EE2803TFX5
Zoro # G6964325
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 5 ft
- Material Tuff-Edge
- Number of Sling Legs 1
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE2803TFX5
- Zoro # G6964325
- UPC # 697886274856
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 5 ft |
Length | 5 ft. |
Sling Width | 3 in |
Width | 3" |
Eye Length | 11 in |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 5 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 8,800 lb, Choker Hitch Capacity 7,040 lb, Basket Hitch Capacity 17,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Hand Truck, Continuous Handle, Flat-Free (T-200-10FF)
- ZORO SELECT Caster Wheel, Phenolic, 2-7/16 in. Hub (16V370)
- LAUREOLA INDUSTRIES 3/32" Stainless Steel Aircraft Wire Rope 304 Grade 7x19, 100 ft (ZAG332-SS304-719-100)
- ZORO SELECT Wire High Cart, Heavy Duty, 48x24x69 In (1ECH9)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Nylon, Yellow (EN1601NX6)
- LIFT-ALL Web Sling, Type 5, Silver (EN2801TX3)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 3 in W, Polyester, Yellow (EE2803DTX6)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 2 in W, Polyester, Silver (EN2802TX8)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 2 in W, Polyester, Silver (EN1802TX5)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Yellow (EE1801NFX8)
- VESTIL POLY YELLOW LIFT WEB SLING 1 IN X 4 FT (SLD-1-F-4-YL)
- Lift-All Slings