Shop All Web Slings
Lift-All
Web Sling, Type 3, 5 ft L, 2 in W, Polyester, Yellow
Mfr # EE2802DFX5
Zoro # G6655826
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 5 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE2802DFX5
- Zoro # G6655826
- UPC # 697886275549
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 5 ft |
Length | 5 ft. |
Sling Width | 2 in |
Width | 2" |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 5 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1" x 10' Rubber Coated Ratchet Strap w/ Vinyl Coated Wire Hooks (2410RCVWH)
- HAMILTON Swivel Caster 7500 18 Solid Pneumatic (S-7518-SPRT)
- EGA Industrial Step Stool, 3 Steps, 16"W Perforated Tread, No Handrails 450 lbs. Capacity (B3020SU)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Yellow (EE1802NTX8)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 4 in W, Nylon, Yellow (EE2604NFX4)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 4 in W, Polyester, Yellow (EE1604DFX4)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Nylon, Yellow (EE2602NFX16)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 4 in W, Polyester, Yellow (EE2804DFX8)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 6 in W, Polyester, Silver (EE1806TTX5)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 4 in W, Nylon, Yellow (EE2604NFX6)
- HSI Eye and Eye Round Slings, 20 ft L, Red (SP1320EE-20)
- Lift-All Web Slings