Shop All Web Slings
Lift-All
Web Sling, Type 3, 5 ft L, 2 in W, Polyester, Silver
Mfr # EE2802TFX5
Zoro # G7578794
original price:
$29.15
23% off
new price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 5 ft
- Material Tuff-Edge
- Color Silver
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE2802TFX5
- Zoro # G7578794
- UPC # 697886274832
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 5 ft |
Length | 5 ft. |
Sling Width | 2 in |
Eye Length | 10 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 5 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Med Duty 5/8-11 x 1-1/2" Thd Stem Caster (CMT2-5RPB)
- TMI Flexible Bulk Rolls, Smooth, 8in, Clear, PVC (999-00537)
- ERICKSON Jar Assortment of Bungey 10", 18", 24", 30", 36" Solid Bright Colors (06621)
- VESTIL Manual Trolley, 300 lb. Capacity (QIT-03)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 2 in W, Polyester, Silver (EE2802TFX12)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 2 in W, Polyester, Silver (EE2802TFX6)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 2 in W, Polyester, Silver (EE2802TFX10)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 3 in W, Polyester, Yellow (EE1603DFX8)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 1 in W, Polyester, Silver (EE1801TFX3)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 1 in W, Polyester, Silver (EE2801TTX3)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 1 in W, Nylon, Yellow (EEF4-901-12)
- Lift-All Slings