Shop All Web Slings
Lift-All
Web Sling, Type 3, 5 ft L, 2 in W, Nylon, Yellow
Mfr # EE2802NFX5
Zoro # G6725984
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 5 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE2802NFX5
- Zoro # G6725984
- UPC # 697886275198
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 5 ft |
Length | 5 ft. |
Sling Width | 2 in |
Eye Length | 10 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 2, Sling Length 5 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE TURNBUCKLE H/H 3/8X11"" (N222-026)
- DAYTON Caster Wheel (18-11)
- ZORO SELECT Guard Rail Post, Trpl High Universal, L3In (5JEY0)
- SERVICE CASTER Regency 600UBCKIT6 U-Boat Cart Caster and Wheel Replacement Set - (REG-SCC-20S414-PPUB-TP2-4-PPUD820-2)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 2 in W, Nylon, Yellow (EE2802NFX7)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow (EE2802NFX20)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 2 in W, Nylon, Yellow (EE2802NFX2)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Yellow (EE1601NFX8)
- LIFT-ALL Web Sling, Type 5, Silver (EN2801TX4)
- LIFT-ALL Web Sling, Type 5, 2 ft L, 1 in W, Polyester, Silver (EN2801TX2)
- LIFT-ALL Web Sling, Type U, 4 ft L, 3 in W, Polyester, Silver (UU2803TX4)
- Lift-All Web Slings