Shop All Web Slings
Lift-All
Web Sling, Type 3, 5 ft L, 2 in W, Nylon, Yellow
Mfr # EE2602NFX5
Zoro # G6526791
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 5 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # EE2602NFX5
- Zoro # G6526791
- UPC # 697886275907
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 5 ft |
Length | 5 ft. |
Sling Width | 2 in |
Eye Length | 10 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 2, Sling Length 5 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEHERGUARD Feherguard FGCK Solar Reels Locking Casters (FGCK)
- VESTIL Steel Self Elevating Spring Table, 24" x 24", 1120 lb Capacity (ETS-1120-24)
- CM Lodestar Electric Chain Hoist, Triple Reeving Less Chain, Series Model Rt, 3 Ton, 0312 X 08583 (9505NHLC)
- US CARGO CONTROL 9/32" x 3' - 3 Leg Chain Sling w/ Grab Hooks - Grade 100 (932G100TOG-3)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (EE2602NFX10)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow (EE2602NFX20)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 2 in W, Nylon, Yellow (EE2602NFX2)
- LIFT-ALL Web Sling, Type 4, 18 ft L, 3 in W, Polyester, Silver (EE1803TTX18)
- LIFT-ALL Web Sling, Type 4, 16 ft L, 2 in W, Polyester, Yellow (EE2802DTX16)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Yellow (EE1601NFX10)
- DAYTON Web Sling, Type 3, 18 ft L, 2 in W, Polyester, Yellow (1DNJ9)
- Lift-All Slings