Shop All Web Slings
Lift-All
Web Sling, Type 3, 5 ft L, 1 in W, Nylon, Yellow
Mfr # EE1801NFX5
Zoro # G8628286
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 5 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE1801NFX5
- Zoro # G8628286
- UPC # 697886275075
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 5 ft |
Length | 5 ft. |
Sling Width | 1 in |
Eye Length | 8 1/2 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 1, Sling Length 5 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 1,600 lb, Choker Hitch Capacity 1,200 lb, Basket Hitch Capacity 3,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1" x 15' Black Endless Ratchet Strap (1615FE-BLK)
- SUNEX ® Tools Compact Slide Top Utility Cart, Black (8035)
- KNUFFI Surface Guard, Flat, Black (60-6902-3)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 3 in W, Polyester, Silver (EE1803TFX20)
- LIFT-ALL Web Sling, Type 5, 18 ft L, 2 in W, Polyester, Silver (EN1802TX18)
- LIFT-ALL Web Sling, Type 4, 16 ft L, 1 in W, Polyester, Yellow (EE1601DTX16)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 4 in W, Polyester, Yellow (EE2604DFX12)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 3 in W, Polyester, Yellow (EE2803DTX12)
- LIFT-ALL Web Sling, Type 5, 2 ft L, 2 in W, Polyester, Yellow (EN1602DX2)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 1 in W, Nylon, Yellow (EE1601NFX2)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EEF1-902-6)
- Lift-All Slings