Shop All Web Slings
Lift-All
Web Sling, Type 3, 5 ft L, 1 in W, Nylon, Yellow
Mfr # EE1601NFX5
Zoro # G8628356
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 5 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE1601NFX5
- Zoro # G8628356
- UPC # 697886275785
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 5 ft |
Length | 5 ft. |
Sling Width | 1 in |
Eye Length | 8 1/2 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 1, Sling Length 5 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 1,200 lb, Choker Hitch Capacity 950 lb, Basket Hitch Capacity 2,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 48x30 (NBP6W30486PY)
- KINEDYNE Decking Beam, 92 In.L, 3-1/4 In.W (FE8066-3GRA)
- NORDOCK Lip Actuators/Rods, End Load Linkage Arm (43-0194)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC1624362ALU6PU)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 1 in W, Nylon, Yellow (EE1601NFX2)
- LIFT-ALL Web Sling, Type 3, 15 ft L, 1 in W, Nylon, Yellow (EE1601NFX15)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (EE1601NFX6)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (EE2601NFX4)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Yellow (EE1602NTX8)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 1 in W, Polyester, Yellow (EE2801DFX4)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 2 in W, Polyester, Yellow (EN1802DX6)
- Lift-All Slings