Shop All Web Slings
Lift-All
Web Sling, Type 3, 4 ft L, 4 in W, Polyester, Silver
Mfr # EE2804TFX4
Zoro # G7185193
original price:
$38.45
5% off
new price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 4 ft
- Material Tuff-Edge
- Number of Sling Legs 1
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE2804TFX4
- Zoro # G7185193
- UPC # 697886112769
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length | 4 ft. |
Sling Width | 4 in |
Width | 4" |
Eye Length | 12 in |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 4 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 11,500 lb, Choker Hitch Capacity 9,200 lb, Basket Hitch Capacity 23,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAZZELLA Crosby G-213 Galvanized Carbon Shackle RPA 5/8", 3-1/4T WLL (1018115)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 4 in W, Polyester, Yellow (EE2804DTX6)
- ROYAL BASKET TRUCKS Drop In, 12 Bu, Black, 1/2 Size (R12-KKX-R2N)
- QUIET GLIDE Satin Nickel Vertical Hook Bracket (QG.301.02)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 4 in W, Polyester, Silver (EE2804TFX5)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 4 in W, Polyester, Silver (EE2804TFX8)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 4 in W, Polyester, Silver (EE2804TFX12)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 2 in W, Nylon, Yellow (EN1602NX8)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 6 in W, Polyester, Yellow (EE2806DTX12)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Yellow (EE2801NFX8)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 4 in W, Polyester, Yellow (EN1604DX3)
- Lift-All Web Slings