Shop All Web Slings
Lift-All
Web Sling, Type 3, 4 ft L, 4 in W, Nylon, Yellow
Mfr # EE2604NFX4
Zoro # G7234123
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 4 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE2604NFX4
- Zoro # G7234123
- UPC # 697886143800
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length | 4 ft. |
Sling Width | 4 in |
Eye Length | 12 in |
Width | 4" |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 2, Sling Length 4 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 8,600 lb, Choker Hitch Capacity 6,900 lb, Basket Hitch Capacity 17,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 6"X2" MOLD-ON-RUBBER CASTER KIT 2400# CAP, PK4 (D-CK4-MR6-2)
- CROSBY G-3315 Snap Hook, 7/16 in Trade, 750 lb Load, Forged Carbon Steel (1023056)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 1 in W, Polyester, Silver (EE1801TTX3)
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 10 ft Hoist Lift, 1 5/16 in Hook Opening (LB015-10)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 4 in W, Nylon, Yellow (EE2604NFX6)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 4 in W, Nylon, Yellow (EE2604NFX20)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 4 in W, Nylon, Yellow (EE2604NFX12)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 1 in W, Polyester, Yellow (EE1801DTX6)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 1 in W, Nylon, Yellow (EE2801NFX12)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Yellow (EE2802NTX8)
- DAYTON Web Sling, Type 5, 6 ft L, 2 in W, Nylon, Yellow (55ET50)
- Lift-All Slings