Shop All Web Slings
Lift-All
Web Sling, Type 3, 4 ft L, 3 in W, Polyester, Yellow
Mfr # EE2603DFX4
Zoro # G6695595
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 4 ft
- Material Polyester
- Color Yellow
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE2603DFX4
- Zoro # G6695595
- UPC # 697886269494
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length | 4 ft. |
Sling Width | 3 in |
Width | 3" |
Eye Length | 11 in |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 4 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 6,600 lb, Choker Hitch Capacity 5,280 lb, Basket Hitch Capacity 13,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/16 in., 50 ft., 7 x 19, Steel (33RH52)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1500 lb. (UIR-0820-08)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 3 in W, Polyester, Silver (EE2803TTX8)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb. (32J873)
- LIFT-ALL Web Sling, Type 3, 19 ft L, 3 in W, Polyester, Yellow (EE2603DFX19)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 3 in W, Polyester, Yellow (EE2603DFX3)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 3 in W, Polyester, Yellow (EE2603DFX14)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 6 in W, Polyester, Yellow (EE1606DTX8)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 2 in W, Polyester, Silver (EE1802TFX12)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 2 in W, Nylon, Yellow (EN1602NX6)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (EE2801NFX4)
- Lift-All Web Slings