Shop All Web Slings
Lift-All
Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow
Mfr # EE4801NFX4
Zoro # G9606633
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 4 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # EE4801NFX4
- Zoro # G9606633
- UPC # 697886945244
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length | 4 ft. |
Sling Width | 1 in |
Width | 1" |
Eye Length | 10 in |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 4, Sling Length 4 ft, Eye Length 10 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 5,000 lb, Choker Hitch Capacity 4,000 lb, Basket Hitch Capacity 10,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3008.0439 16-Strand Diamond Braid Utility Rope - 5/8" x 50', OD Green (3008.0439)
- TECHNIBILT SHELVING SYSTEMS Mini Security Cage, 4-Shelf, 18x36x40 (MB1836-4)
- BULLDOG WINCH 9800lb Trailer Winch (10061)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 24BF (KD24)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 2 in W, Polyester, Yellow (EE2602DTX3)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 2 in W, Nylon, Yellow (EN1602NX4)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 6 in W, Nylon, Yellow (EE1806NFX10)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Yellow (EE2802NFX3)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Polyester, Silver (EN1801TX5)
- LIFT-ALL Web Sling, Type U, 5 ft L, 2 in W, Polyester, Yellow (UU1802DX5)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 1 in W, Polyester, Yellow (EE1801DTX8)
- Lift-All Web Slings