Shop All Web Slings
Lift-All
Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow
Mfr # EE2801NFX4
Zoro # G2300956
original price:
$17.79
5% off
new price: $16.89
/ea
Sold in multiples of 2 for $33.78
$33.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 4 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE2801NFX4
- Zoro # G2300956
- UPC # 697886127114
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length | 4 ft. |
Sling Width | 1 in |
Width | 1" |
Eye Length | 8 1/2 in |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 2, Sling Length 4 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 4 Inch Polyolefin Swivel Caster Set with Ball Bearings and Brakes SCC (SCC-20S420-POB-TLB-4)
- CHASE Swinging Door, 7 x 3 ft, Medium Brown (3684RMBR)
- LIFT-ALL Sling, Wire Rope, 16 Ft L, Vert Cap 2800 lb (38IEEX16)
- METALTECH Scaffold Caster, 7-1/2inLx2-3/4inWx10inH (I-C1CAS5)
- LIFT-ALL Web Sling, Type 3, 18 ft L, 1 in W, Nylon, Yellow (EE2801NFX18)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (EE2801NFX6)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 1 in W, Nylon, Yellow (EE2801NFX5)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 4 in W, Nylon, Yellow (EE2804NFX6)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 1 in W, Polyester, Yellow (EE1801DFX12)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 2 in W, Polyester, Yellow (EE1802DTX6)
- HSI Two Leg Nylon Bridle Slng, One Ply, 1in Web W, 6ft L, Oblong Link to Hook, Safety Latch, 3,200lb (DOS-EE1-801-06)
- Lift-All Slings